Recessed Mount Toilet Tissue Holder in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Annabella Recessed Mount Toilet Tissue Holder in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Annabella Recessed Mount Toilet Tissue Holder in Polished Nickel - Natural

  • Fast #
  • Part #N10-89/15
  • Item #1745186
  • Manufacturer Part #10-89/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Available in 27 unique Finishes
  • Complements Annabella product series
  • Includes Installation Hardware
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
Annabella
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
IAPMO Listed -:
No
Installation Type:
Recessed Mount
Material:
Brass
Mount Type:
Recessed
Pivoting:
No
Width:
5-1/4 in