Recessed Mount Toilet Tissue Holder in Antique Brass

You last purchased this on
 
Newport Brass

Annabella Recessed Mount Toilet Tissue Holder in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Annabella Recessed Mount Toilet Tissue Holder in Antique Brass

  • Fast #
  • Part #N10-89/06
  • Item #1745118
  • Manufacturer Part #10-89/06
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Available in 27 unique Finishes
  • Complements Annabella product series
  • Includes Installation Hardware
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Annabella
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
IAPMO Listed -:
No
Installation Type:
Recessed Mount
Material:
Brass
Mount Type:
Recessed