1/2 in. FNPT Wall Mount Two Handle Lavatory Faucet Valve
Aquaseal® 1/2 in. FNPT Wall Mount Two Handle Lavatory Faucet Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 78-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- 1/2" NPT female thread (inlet and outlet) valve body
- No Finish
- High torque quarter-turn washerless ceramic valve cartridges.
- Requires Newport Brass Wall Mount Faucet Trim (many options available, sold-separately)
- 12.5 gpm (gallons per minute) flow rate (@ 40 psi)
- Mounting tabs located on rough-in for secure installation option
Specifications
- ADA Compliant:
- No
- Collection:
- Aquaseal®
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Product Type:
- Cold
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No