Newport Brass Astaire Two Handle Wall Mount Filler in Aged Brass Trim Only N3-1665/034

Astaire Two Handle Wall Mount Filler in Aged Brass Trim Only

Part #N3-1665/034  |  Item #7096624  |  Manufacturer Part #3-1665/034

Color/Finish: Aged Brass

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
  • 7-7/16" (18.9 cm) spout length
  • 3/4" NPT spout inlet fitting (1/2" NPT bushing included)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Astaire

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 2.2 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Trim Only: Yes

Tub Spout Reach: 7-7/16 in

Tub Spout Type: Non-diverter

Type: N3-1665/034

Valve Body Material: Brass

Valve Type: Rough-In Valve

WaterSense Labeled: No