Two Handle Wall Mount Filler in English Bronze Trim Only
Astaire Two Handle Wall Mount Filler in English Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Cross Handles
- Available in 27 unique Finishes
- Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
- Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
- Rough valve incorporates a brass valve body assembly
- 3/4" NPT spout inlet fitting (1/2" NPT bushing included)
- 7-7/16" (18.9 cm) spout length
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Astaire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/16 in
- Tub Spout Type:
- Non-diverter
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No