Two Handle Wall Mount Filler in Satin Gold - PVD Trim Only

You last purchased this on
 
Newport Brass

Astaire Two Handle Wall Mount Filler in Satin Gold - PVD Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Astaire Two Handle Wall Mount Filler in Satin Gold - PVD Trim Only

  • Fast #
  • Part #N3-1645/24S
  • Item #3740035
  • Manufacturer Part #3-1645/24S
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Gold - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
  • Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • 3/4" NPT spout inlet fitting (1/2" NPT bushing included)
  • 7-7/16" (18.9 cm) spout length
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Astaire
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub Filler
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
2.2 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Trim Only:
Yes
Tub Spout Reach:
7-7/16 in
Tub Spout Type:
Non-diverter
Valve Type:
Rough-In Valve
WaterSense Labeled:
No