Astor 16 in. Brass Grab Bar in Satin Bronze - PVD

Part #N920-3916/10  |  Item #7510314  |  Manufacturer Part #920-3916/10

$376.89 EACH

Color/Finish: Satin Bronze - PVD

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Two-post design
  • Includes Installation Hardware
  • Complements Alveston, Astaire, Astor, Bevelle, Chesterfield, Fairfield, Ithaca, Seaport and Victoria product series
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: ASTM F-446

CARB OTC LEED Compliant: No

Collection: Astor

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 16 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Projection: 2-3/4 in