24 in. Brass Grab Bar in Polished Chrome

You last purchased this on
 
Newport Brass

Astor 24 in. Brass Grab Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Astor 24 in. Brass Grab Bar in Polished Chrome

  • Fast #
  • Part #N920-3924/26
  • Item #7509335
  • Manufacturer Part #920-3924/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Two-post design
  • Available in 27 unique Finishes
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
  • Complements Alveston, Astaire, Astor, Bevelle, Chesterfield, Fairfield, Ithaca, Seaport and Victoria product series
  • Includes Installation Hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F-446
CARB OTC LEED Compliant:
No
Collection:
Astor
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4 in