Astor 24 in. Grab Bar in Polished Nickel - Natural

Part #N920-3924/15  |  Item #7510909  |  Manufacturer Part #920-3924/15

$336.00 EACH

Color/Finish: Polished Nickel - Natural

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Two-post design
  • Includes Installation Hardware
  • Complements Alveston, Astaire, Astor, Bevelle, Chesterfield, Fairfield, Ithaca, Seaport and Victoria product series
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: ASTM F-446

Application: Commercial, Residential

Base Plate Height: 3 in

Base Plate Width: 3 in

CARB OTC LEED Compliant: No

Collection: Astor

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Diameter: 1-1/4 in

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 24 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Projection: 2-3/4 in

Shape: Round

Style: Contemporary