24 in. Grab Bar in Uncoated Polished Brass - Living
Astor 24 in. Grab Bar in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Two-post design
- Available in 27 unique Finishes
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
- Complements Alveston, Astaire, Astor, Bevelle, Chesterfield, Fairfield, Ithaca, Seaport and Victoria product series
- Includes Installation Hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F-446
- Application:
- Commercial, Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Astor
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in
- Shape:
- Round
- Style:
- Contemporary