California Energy Commission Registered 1.5 Bar Faucet One Hole
Astor California Energy Commission Registered 1.5 Bar Faucet One Hole
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Forged brass body with integral spout and handles
- Quarter-turn washerless ceramic disc valve cartridges
- Rotating spout assembly with integral supply hoses
- 8-3/8" (21.3 cm) spout height at outlet
- 5-1/4" (13.3 cm) spout reach (c-c)
- For single hole configurations
- 1.5 gallons (5.7 liters) per minute maximum flow rate
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Astor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Faucet Material:
- Metal
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 11-11/16 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- Yes