Astor Front Mount or Side Mount Tank Lever in Satin Bronze - PVD

Part #N2-268/10  |  Item #3747912  |  Manufacturer Part #2-268/10

$136.50 EACH

Color/Finish: Satin Bronze - PVD

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Cross Handle

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

Brand Model Compatibility: 6-505

Collection: Astor

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Depth: 1-1/5 in

Handle Material: Brass

Handle Type: Tank Lever

Installation Type: Front Mount, Side Mount

Length: 2-23/25 in

Material: Brass

Number of Handles: Single Handle