Astor
Frequently Purchased Together
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass Construction
- 7.56" (19.2 cm) spout length
- 1/2" NPT inlet fitting
- Complements Alveston, Astor, Chesterfield, Fairfield and Metropole product series.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Astor
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-14/25 in
- Diameter:
- 2-4/5 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Newport Brass
- Height:
- 2-4/5 in
- Installation Type:
- Wall Mount
- Length:
- 2-4/5 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- WaterSense Labeled:
- No
- Width:
- 2-4/5 in