Robe Hook in Polished Nickel

You last purchased this on
 
Newport Brass

Astor Robe Hook in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Astor Robe Hook in Polished Nickel

  • Fast #
  • Part #N13-13/15A
  • Item #3730245
  • Manufacturer Part #13-13/15A
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Complements Alveston product series
  • Available in 27 unique Finishes
  • Complements Fairfield product series
  • Complements Chesterfield product series
  • Complements Astor product series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Astor
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-7/16 in
Height:
2-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
3-7/16 in
Width:
4-1/4 in