Shower System Control Valve Trim with Single Cross Handle in English Bronze

You last purchased this on
 
Newport Brass

Astor Shower System Control Valve Trim with Single Cross Handle in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Astor Shower System Control Valve Trim with Single Cross Handle in English Bronze

  • Fast #
  • Part #N3-163/07
  • Item #1984714
  • Manufacturer Part #3-163/07
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handle assembly for control valve
  • Available in 27 unique Finishes
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Diverter: order handle & Diverter Valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Astor
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Diameter:
7-3/4 in
Faucet Mount:
Wall Mount
Handle Type:
Cross
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes