Single Handle Bathroom Sink Faucet in Antique Brass

You last purchased this on
 
Newport Brass

Astor Single Handle Bathroom Sink Faucet in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Astor Single Handle Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #N9208/06
  • Item #4059819
  • Manufacturer Part #9208/06
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Available in 27 unique Finishes
  • 6-3/16" (15.7 cm) spout reach (c-c
  • Spout assembly with integral supply hoses
  • 7-7/16" (18.9 cm) spout height at outlet
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Forged brass body with top-mounted handle
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Astor
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-7/16 in
Spout Reach:
6-3/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes