Astor Single Handle Bathroom Sink Faucet in Polished Chrome

Part #N9208/26  |  Item #4059847  |  Manufacturer Part #9208/26

$744.80 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Forged brass body with top-mounted handle
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Spout assembly with integral supply hoses
  • 7-7/16" (18.9 cm) spout height at outlet
  • 6-3/16" (15.7 cm) spout reach (c-c
  • For single hole configurations
  • 1.5 gallons (5.7 liters) per minute maximum flow rate

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Astor

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-7/16 in

Spout Reach: 6-3/16 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes