Astor Single Handle Bathtub & Shower Faucet in Uncoated Polished Brass - Living (Trim Only)

Part #N4-914BP/03N  |  Item #4875217  |  Manufacturer Part #4-914BP/03N

$312.20 EACH

Color/Finish: Uncoated Polished Brass - Living

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Astor Single Handle Bathtub & Shower Faucet in Uncoated Polished Brass - Living (Trim Only) /$312.20

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant Lever handle assembly options for control valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: 1-594 and 1-684 Rough-in Valves

CARB OTC LEED Compliant: No

Collection: Astor

Color Finish: Uncoated Polished Brass - Living

Color Finish Category: Brass Tones

Escutcheon Height: 7-3/4 in

Escutcheon Width: 7-3/4 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No