Astor Single Handle Multi Bathtub & Shower Faucet in Satin Nickel - PVD Trim Only

Part #N3-912BP/15S  |  Item #4875362  |  Manufacturer Part #3-912BP/15S

$700.00 EACH
(Pricing is for Satin Nickel - PVD)

Color/Finish: Satin Nickel - PVD

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with Diverter pull-knob and ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • ADA compliant lever handle assembly for control valve
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Astor

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Number of Handles: Single Handle

Number of Holes: 3 Hole

Shower Arm Reach: 6 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Trim Only: Yes

Tub Spout Reach: 6-13/16 in

Tub Spout Type: Diverter

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes