Astor Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #N3-922BP/26  |  Item #513752  |  Manufacturer Part #3-922BP/26

$583.10 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Newport Brass Astor Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$583.10

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with Diverter pull-knob and ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • ADA compliant cross handle assembly and insert options for control valve
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Color/Finish: Polished Chrome

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-595 and 1-685 Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Astor

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 4-1/8 in

Escutcheon Height: 7-3/4 in

Escutcheon Width: 7-3/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 7-7/8 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Trim Only: Yes

Tub Spout Reach: 7-9/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes