Newport Brass
Astor Tank Lever and Faucet Handle in Oil Rubbed Bronze
Part #N2-268/10B | Item #3738161 | Manufacturer Part #2-268/10B
How to get it:
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Cross Handle
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: No
CARB OTC LEED Compliant: No
Collection: Astor
Color Finish: Oil Rubbed Bronze
Handle Type: Cross
IAPMO Listed: No
Length: 3 in
WaterSense Labeled: No