Thermostatic Shower System Trim in Polished Chrome
Astor Thermostatic Shower System Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Available in 27 unique Finishes
- ADA compliant cross handle assembly options for control valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Astor
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-1/2 in
- Handle Type:
- Cross
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/2 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in