Astor Three Handle Wall Mount Filler in Forever Brass - PVD

Part #N910-4283/01  |  Item #7385513  |  Manufacturer Part #910-4283/01

Call for Pricing

Color/Finish: Forever Brass - PVD

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional lever handles with lever diverter
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3/4" NPT hot and cold inlet fittings
  • 8-5/8" (21.9 cm) to 8-1/8" (20.6 cm) tub spout reach (wall-center)
  • 2" (5.1 cm) handshower diameter
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • For wall mounted configurations, all is included
  • For floor mounted configurations, select optional accessories

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 3 in - 6 in

Collection: Astor

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Green: WaterSense, Yes

Hand Shower Flow Rate: 2 gpm

Handle Material: Metal

Handle Type: Lever

Height: 11-7/8 in

IAPMO Listed: Yes

Number of Handles: Three Handle

Number of Holes: 2 Hole

Showerhead Function: Single

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 8-1/8 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes