
Newport Brass
Astor Three Handle Wall Mount Filler in French Gold - PVD
Part #N920-4282/24A | Item #7386115 | Manufacturer Part #920-4282/24A
How to get it:
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA compliant traditional cross handles with lever diverter
- Quarter-turn washerless ceramic disc valve cartridges
- 3/4" NPT hot and cold inlet fittings
- 8-5/8" (21.9 cm) to 8-1/8" (20.6 cm) tub spout reach (wall-center)
- 2" (5.1 cm) handshower diameter
- 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
- For wall mounted configurations, all is included
- For floor mounted configurations, select optional accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 3 in - 6 in
Collection: Astor
Color Finish: French Gold - PVD
Color Finish Category: Gold Tones
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Type: Tub Filler with Handshower
Faucet Valve Type: Quarter Turn Washerless Ceramic Disc
Green: WaterSense, Yes
Hand Shower Flow Rate: 1.8 gpm
Handle Material: Metal
Handle Type: Cross
IAPMO Listed: Yes
Number of Handles: Three Handle
Number of Holes: 2 Hole
Trim Only: No
Tub Spout Reach: 8-5/8 in
Tub Spout Type: Diverter
WaterSense Labeled: Yes