Three Handle Wall Mount Filler in Weathered Copper - Living

You last purchased this on
 
Newport Brass

Astor Three Handle Wall Mount Filler in Weathered Copper - Living

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Astor Three Handle Wall Mount Filler in Weathered Copper - Living

  • Fast #
  • Part #N910-4283/08W
  • Item #7385924
  • Manufacturer Part #910-4283/08W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Copper - Living Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA compliant traditional lever handles with lever diverter
  • Available in 27 unique Finishes
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • 8-5/8" (21.9 cm) to 8-1/8" (20.6 cm) tub spout reach (wall-center)
  • 2" (5.1 cm) handshower diameter
  • 3/4" NPT hot and cold inlet fittings
  • Quarter-turn washerless ceramic disc valve cartridges
  • For floor mounted configurations, select optional accessories
  • For wall mounted configurations, all is included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Astor
Color Finish Category:
Copper Tones
Color Finish Name:
Weathered Copper - Living
Faucet Center Size:
3 in - 6 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub Filler with Handshower
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
11-7/8 in
IAPMO Listed -:
Yes
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Showerhead Function:
Single
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-1/8 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes