Newport Brass
Astor Triple Handle Exposed Tub and Hand Shower Set in Polished Chrome
Part #N910-4283/26 | Item #7385463 | Manufacturer Part #910-4283/26
How to get it:
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA compliant traditional lever handles with lever diverter
- Quarter-turn washerless ceramic disc valve cartridges
- 3/4" NPT hot and cold inlet fittings
- 8-5/8" (21.9 cm) to 8-1/8" (20.6 cm) tub spout reach (wall-center)
- 2" (5.1 cm) handshower diameter
- 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
- For wall mounted configurations, all is included
- For floor mounted configurations, select optional accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112..18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 6 in
Collection: Astor
Color Finish: Polished Chrome
Color Finish Category: Chromes
EPA Compliant: Yes
Faucet Connection: NPT
Faucet Connection Size: 3/4 in
Faucet Material: Brass
Faucet Mount: Wall Mount
GSA Approved: No
Green: WaterSense, Yes
Hand Shower Diameter: 2 in
Hand Shower Flow Rate: 1.8 gpm
Handle Material: Metal
Handle Type: Lever
Height: 11-7/8 in
Hose Included: Yes
Hose Length: 59 in
IAPMO Listed: Yes
NSF Certified: No
Number of Handles: Three Handle
Number of Holes: 2 Hole
Trim Only: No
Tub Spout Reach: 7 in
Tub Spout Type: Diverter
WaterSense Labeled: Yes
cUPC Certified: Yes