Astor Triple Handle Exposed Tub and Hand Shower Set in Satin Bronze - PVD

Part #N910-4283/10  |  Item #7385535  |  Manufacturer Part #910-4283/10

$1,898.37 EACH

Color/Finish: Satin Bronze - PVD

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional lever handles with lever diverter
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3/4" NPT hot and cold inlet fittings
  • 8-5/8" (21.9 cm) to 8-1/8" (20.6 cm) tub spout reach (wall-center)
  • 2" (5.1 cm) handshower diameter
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • For wall mounted configurations, all is included
  • For floor mounted configurations, select optional accessories

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112..18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 6 in

Collection: Astor

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Diameter: 2 in

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Height: 11-7/8 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 2 Hole

Trim Only: No

Tub Spout Reach: 7 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes

cUPC Certified: Yes