Astor Two Handle Wall Mount Filler in Oil Rubbed Bronze Trim Only

Part #N3-915/10B  |  Item #4875293  |  Manufacturer Part #3-915/10B

Call for Pricing

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
  • 7-9/16" (19.2 cm) spout length
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Astor

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Trim Only: Yes

Tub Spout Reach: 7-9/16 in

Tub Spout Type: Non-diverter