Newport Brass
Astor Two Handle Wall Mount Filler in Polished Nickel - Natural Trim Only
Part #N3-915/15 | Item #4875388 | Manufacturer Part #3-915/15
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
- 7-9/16" (19.2 cm) spout length
- 1/2" NPT spout inlet fitting
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Astor
Color Finish: Polished Nickel - Natural
Color Finish Category: Nickel Tones
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Type: Tub Filler
Faucet Valve Type: Quarter Turn Washerless Ceramic Disc
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Number of Handles: Two Handle
Number of Holes: 3 Hole
Trim Only: Yes
Tub Spout Reach: 7-9/16 in
Tub Spout Type: Non-diverter