Astor Two Handle Wall Mount Filler in Satin Nickel - PVD

Part #N3-925/15S  |  Item #1244463  |  Manufacturer Part #3-925/15S

$660.10 EACH

Color/Finish: Satin Nickel - PVD

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
  • 7-9/16" (19.2 cm) spout length
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Astor

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-15/16 in

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 6 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

Height: 2-15/16 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Trim Only: No

Tub Spout Reach: 6-13/16 in

WaterSense Labeled: No

Width: 9-7/16 in