This product requires certification to purchase.

4-1/16 in. Brass Handle in Polished Chrome

Newport Brass

Aylesbury 4-1/16 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #N3-373-26
  • Item #4073974
  • Manufacturer Part #3-373-26
4.1 out of 5 Customer Rating
Brand image
Newport Brass

Aylesbury 4-1/16 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #N3-373-26
  • Item #4073974
  • Manufacturer Part #3-373-26
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Handle Length (in)
3-1/2 in
Height
3-1/2 in
Width
3-31/100 in
Characteristics & Features
Collection
Aylesbury
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
CSA B125.1
UPC
760724250982