Robe Hook in Polished Chrome

You last purchased this on
 
Newport Brass

Aylesbury Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Robe Hook in Polished Chrome

  • Fast #
  • Part #N34-12/26
  • Item #4071016
  • Manufacturer Part #34-12/26
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Complements Aylesbury product series
  • Available in 27 unique Finishes
  • Complements Jacobean product series
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Aylesbury
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-5/16 in
Diameter:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
3-5/16 in