Newport Brass
Aylesbury Round Closed Towel Ring in Oil Rubbed Bronze
Part #N34-09/10B | Item #4074108 | Manufacturer Part #34-09/10B
How to get it:
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Includes Installation Hardware
- Complements Aylesbury product series
- Complements Jacobean product series
Documents
Specifications
ADA Compliant: No
Collection: Aylesbury
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Installation Type: Wall Mount
Material: Brass
Mount Type: Wall
Ring Type: Closed
Shape: Round