Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel

You last purchased this on
 
Newport Brass

Aylesbury Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel

  • Fast #
  • Part #N2400-4282/15
  • Item #5054841
  • Manufacturer Part #2400-4282/15
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Cross handles
  • Available in 27 unique finishes
  • ADA Compliant (Handles Only)
  • Quarter-turn washer less ceramic disc valve cartridges
  • 3/4 in NPT hot and cold inlet fittings
  • Floor mount kit items 3-196 or 3-226 sold separately
  • 20-point Cartridge facilitates easy handle alignment
  • For wall mounted configurations, all is included
  • 2.08 in (5.3 cm) hand shower diameter
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Aylesbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
11-13/50 in
EPA Compliant:
Yes
Faucet Center Size:
6 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Diameter:
2-2/25 in
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
11-9/10 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
4-1/50 in
Spout Reach:
5 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
7 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Width:
8-19/25 in
cUPC Certified:
Yes