Wall Mount Toilet Tissue Holder in Satin Brass - PVD
Aylesbury Wall Mount Toilet Tissue Holder in Satin Brass - PVD
Frequently Purchased Together
Product Details
- Solid brass construction
- Double-post design with spring-loaded roller
- Available in 27 unique finishes
- Complements Jacobean product series
- Complements Aylesbury product series
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 7-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-5/16 in