Wall Mount Toilet Tissue Holder in Gun Metal
Aylesbury Wall Mount Toilet Tissue Holder in Gun Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single-post, open roller design
- Available in 27 unique Finishes
- Complements Jacobean product series
- Complements Aylesbury product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Name:
- Gun Metal
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 3-5/16 in