DESCRIPTION

Newport Brass Ithaca Balanced Pressure Shower Trim Plate with Single Lever Handle

N4-2554BP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Ithaca
Color Finish
Satin Nickel - PVD
Color Finish Category
Nickel Tones
Depth
4-5/16 in
Diameter
6-3/4 in
End Connection 1
NPT
End Connections
NPT
Handle Type
Lever
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$592.85
EACH
  • QUANTITY