Newport Brass

Blayne 1.8 gpm Shower Trim Set in Polished Nickel - Natural

Part #NFE-3-8704BP/15  |  Manufacturer Part #FE-3-8704BP/15

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Face plate with handle escutcheon
  • Showerhead has a 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Lever handle is ADA compliant when used with shower trim

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: B125.1

Cartridge Type: Ceramic Disc

Collection: Blayne

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 16-13/20 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Overall Width: 6-1/2 in

Showerhead Flow Rate: 1.8

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

Type: E8E027

Valve Size: 1/2 in

WaterSense Labeled: No

Width: 6-1/2 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Blayne 1.8 gpm Shower Trim Set in Polished Nickel - Natural