3/4 in. Tub and Shower Rough-In Valve
Blayne 3/4 in. Tub and Shower Rough-In Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Blayne
- IAPMO Listed -:
- No
- Material:
- Brass
- Valve Body Style:
- 3 piece
- Valve Size:
- 3/4 in
- Valve Type:
- Rough-In Valve