1-15/16 in. Single Robe Hook in Polished Chrome
Blayne/Bronwen 1-15/16 in. Single Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Metal Construction
- Complements Newport 365 Bronwen product series
- Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
- Limited lifetime warranty
- Brass construction delivers the utmost in beauty, durability, and long-lasting performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Blayne/Bronwen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-15/16 in
- Diameter:
- 1-7/8 in
- Escutcheon Height:
- 1-7/8 in
- Escutcheon Width:
- 1-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Origin:
- Global
- Overall Width:
- 1-7/8 in
- Pivoting:
- No
- Projection:
- 1-15/16 in
- Weight:
- 0.33 lb
- Weight Capacity:
- 10 lb
- Width:
- 1-7/8 in