2-5/8 in. Hanging Toilet Tissue Holder in Satin Nickel - PVD
Blayne/Bronwen 2-5/8 in. Hanging Toilet Tissue Holder in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Metal Construction
- Single-post, open roller design
- Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
- Complements Newport 365 Bronwen product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Blayne/Bronwen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 2-5/8 in
- Height:
- 3-7/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-5/8 in
- Width:
- 5-7/16 in