DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Three port with service stops
  • Universal 1/2" NPT and direct sweat connections

Newport Brass Kingsley™ Brass Plated Valve 3 Pint with Service St Universal 1

N1-594

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Kingsley™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPT
End Connection 2
CC
Faucet Connection Size
1/2 in
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Transfer Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS