Brass Shower Arm in Polished Gold - PVD

You last purchased this on
 
Newport Brass

Brass Shower Arm in Polished Gold - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Brass Shower Arm in Polished Gold - PVD

  • Fast #
  • Part #N202-1/24
  • Item #4235294
  • Manufacturer Part #202-1/24
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Gold - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 90 degree arm
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • 1/2” NPT Inlet
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-15/16 in
Installation Type:
Wall Mount
Length:
12-13/16 in
Material:
Brass