Brass Shower Arm in Satin Nickel - PVD

Part #N202-1/15S  |  Item #4232046  |  Manufacturer Part #202-1/15S

$231.82 EACH
(Pricing is for Satin Nickel - PVD)

Color/Finish: Satin Nickel - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 90 degree arm
  • 1/2” NPT Inlet
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)

Documents

Specifications

Application: Residential

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-15/16 in

Installation Type: Wall Mount

Length: 12-13/16 in

Material: Brass