DESCRIPTION

  • 1/2" valves
  • 10 year warranty on Satin Nickel finish to original purchaser
  • 8" centers
  • Lifetime warranty on Polished Chrome finish to original purchaser
  • Spout reach: 9 1/2"
  • Swivel spout

Newport Brass Fairfield 2-Hole Bridge Kitchen Faucet with Double Metal Cross Handle

N945

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Center Size
8 in
Collection
Fairfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-3/8 in
Spout Reach
9-7/16 in
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY