Chesterfield 1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Stainless Steel - PVD

Part #N108H/20  |  Item #3873016  |  Manufacturer Part #108H/20

$408.21 EACH
(Pricing is for Stainless Steel - PVD)

Color/Finish: Stainless Steel - PVD

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • 5-11/16" (14.4 cm) spout height at outlet
  • 5-3/16" (13.2 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Chesterfield

Color Finish: Stainless Steel - PVD

Color Finish Category: Stainless Steel

Faucet Connection: OD Tube

Faucet Connection Size: 1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 5-11/16 in

Spout Reach: 5-3/16 in

Spout Type: Fixed

Trim Only: No

UL Listed: No

WaterSense Labeled: No