3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Antique Copper

You last purchased this on
 
Newport Brass

Chesterfield 3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield 3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Antique Copper

  • Fast #
  • Part #N9453-1/08A
  • Item #3745440
  • Manufacturer Part #9453-1/08A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Available in 27 unique Finishes
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Swivel spout assembly with integral diverter assembly
  • Solid brass pull-out sidespray assembly
  • Quarter-turn washerless ceramic disc valve cartridges
  • Bridge-style brass valve bodies
  • 8-1/2" (21.6 cm) min. to 10-3/8" (26.4 cm) max. spout reach (c-c)
  • 6-9/16" (16.7 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Deck Plate Included:
No
Faucet Center Size:
8 in - 9-3/4 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Type:
Bridge
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
1-11/25 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
6-9/16 in
Spout Reach:
10-7/8 in
Spout Type:
Swivel
Trim Only:
No