5/8 x 7/8 in. Air Gap Kit in Forever Brass - PVD
Chesterfield 5/8 x 7/8 in. Air Gap Kit in Forever Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass cap
- 2.62” (6.7 cm) height above deck
- Available in 27 unique finishes
- Complements Chesterfield product series
- 5/8” (1.6 cm) dishwasher inlet, 7/8” (2.2 cm) outlet
- 2.20” (5.6 cm) base diameter
Specifications
- Air Gap Application:
- Vertical
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Chesterfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Diameter:
- 2-1/5 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2-11/16 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 1-9/16 in
- Product Type:
- Air Gap Kit
- Weight:
- 0.75 lb