
Newport Brass
Chesterfield 5/8 x 7/8 in. Air Gap Kit in Polished Gold - PVD
Part #N1030-5711/24 | Item #7379001 | Manufacturer Part #1030-5711/24
Material:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Available in 27 unique Finishes
- Solid brass cap
Documents
Specifications
Air Gap Application: Vertical
Application: Residential
CARB OTC LEED Compliant: No
Collection: Chesterfield
Color Finish: Polished Gold - PVD
Color Finish Category: Gold Tones
Diameter: 2-3/16 in
Fitting Size 1: 5/8 in
Fitting Size 2: 7/8 in
Fitting Sizes: 5/8 in x 7/8 in
GSA Approved: No
Height: 2-11/16 in
IAPMO Listed: Yes
Material: Brass
Maximum Deck Thickness: 1-9/16 in
Product Type: Kit
Weight: 0.75