Air Gap Cap in Satin Brass - PVD
Chesterfield Air Gap Cap in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Documents
Specifications
- Air Gap Application:
- Vertical
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Chesterfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Diameter:
- 2-3/16 in
- GSA Approved:
- No
- Height:
- 2-11/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Cap
- Weight:
- 0.65 lb